- AC Motor
- Pump Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 404/5HP |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Full Load Amps | 112 |
| Hz | 60 Hz |
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| HP | 100 |
| C Dimension | 41.34 in |
| Input Phase | Three Phase |
| Mounting | P-Base |
| Motor Application | Pump Duty |
| Weight | 1475.0 LB |
| EAN or UPC | 79093222873170 |

