- AC Motor
- HVAC Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| C Dimension | 39.73 in |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Motor Application | HVAC |
| Frame | 404/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 100 |
| Full Load Efficiency | 95.4 % |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Amps | 111 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Weight | 1292.0 LB |
| EAN or UPC | 79091585754662 |

