
- AC Motor
- IEEE Severe Duty Motor Application
- 100 hp
- 1200 rpm
- Three Phase
Input Phase | Three Phase |
RPM | 1200 rpm |
Phase | Three Phase |
Full Load Amps | 96.8 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP | 100 |
C Dimension | 44.95 in |
Service Factor | 1.25 |
Enclosure | TEFC |
Frame | 444/5T |
Full Load Efficiency | 95 % |
Hz | 60 Hz |
Motor Application | Severe Duty |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Weight | 1827.0 LB |
EAN or UPC | 7891327140714 |
