- AC Motor
- HVAC Motor Application
- 100 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| C Dimension | 39.803 in |
| Voltage Rating | 230/460 |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Full Load Efficiency | 95 % |
| Enclosure | ODP |
| HP | 100 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 444/5T |
| Full Load Amps | 125 |
| Weight | 1521.0 LB |

