- AC Motor
- Explosion Proof Motor Application
- 100 hp
- 900 rpm
- Three Phase
| HP | 100 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| C Dimension | 43.797 in |
| Efficiency Group | NEMA Premium® |
| RPM | 900 rpm |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Full Load Amps | 125 |
| Frame | 444/5T |
| Full Load Efficiency | 94.1 % |
| Weight | 2061.0 LB |
| EAN or UPC | 7892304607367 |

