
- AC Motor
- IEEE Severe Duty Motor Application
- 100 hp
- 900 rpm
- Three Phase
Service Factor | 1.25 |
Enclosure | TEFC |
Voltage Rating | 460 |
HP | 100 |
Full Load Amps | 127 |
Motor Application | Severe Duty |
Input Phase | Three Phase |
C Dimension | 44.95 in |
Full Load Efficiency | 94.1 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 900 rpm |
Frame | 444/5T |
Hz | 60 Hz |
Phase | Three Phase |
Mounting | Foot Mounted |
Weight | 1824.0 LB |
EAN or UPC | 7891327475533 |
