- 125 HP, 1,800 RPM, 60 Hz, 460 Volt, Three Phase, TEFC, Rigid Base, 280S/M Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Design | B |
| Poles | 4 |
| Voltage Rating | 460 |
| Motor Application | General Purpose |
| Motor Shaft Length | 170 mm |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Frame | 280S/M |
| Motor Shaft Size | 80.000 mm |
| Mounting | Rigid Base |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Brake Feature | No |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| HP | 125 |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 460 |
| Weight | 1548.0 LB |

