- AC Motor
- General Purpose Motor Application
- 125 hp
- 1200/1000 rpm
- Three Phase
| Hz | 50/60 Hz |
| C Dimension | 50.157 in |
| HP | 125 |
| Voltage Rating | 460/380-415/660-690 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.4 % |
| Frame | 315S/M |
| Input Phase | Three Phase |
| RPM | 1.2 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 146 |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 2689.0 LB |
| EAN or UPC | 79090185468658 |

