
- AC Motor
- IEEE Severe Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
Service Factor | 1.25 |
RPM | 3600 rpm |
Phase | Three Phase |
Full Load Amps | 81.9 |
Frame | 364/5TS |
Hz | 60 Hz |
C Dimension | 32.338 in |
Input Phase | Three Phase |
Full Load Efficiency | 93.6 % |
Mounting | Foot Mounted |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Voltage Rating | 460 |
HP | 75 |
Motor Application | Severe Duty |
Weight | 965.0 LB |
EAN or UPC | 7891327133020 |
