
- AC Motor
- IEEE Severe Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
HP | 75 |
Mounting | Foot Mounted |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 65.5 |
Frame | 364/5TS |
Hz | 60 Hz |
Phase | Three Phase |
Enclosure | TEFC |
RPM | 3600 rpm |
Full Load Efficiency | 93.6 % |
Input Phase | Three Phase |
Voltage Rating | 575 |
Motor Application | Severe Duty |
C Dimension | 32.338 in |
Service Factor | 1.25 |
Weight | 972.0 LB |
EAN or UPC | 7891327474062 |
