- AC Motor
- HVAC Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| HP | 75 |
| C Dimension | 27.638 in |
| Phase | Three Phase |
| Enclosure | ODP |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Motor Application | HVAC |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 83.4 |
| Frame | 364/5TS |
| Service Factor | 1.15 |
| Weight | 805.0 KG |
| EAN or UPC | 79091587395856 |

