- AC Motor
- General Purpose Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 364/5TS |
| Input Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Full Load Amps | 65.5 |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Efficiency Group | NEMA Premium® |
| HP | 75 |
| Weight | 1025.0 LB |
| EAN or UPC | 7890355670842 |

