- AC Motor
- Pump Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Frame | 364/5JM |
| Phase | Three Phase |
| Input Phase | Three Phase |
| HP | 75 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Full Load Amps | 65.5 |
| Voltage Rating | 575 |
| Full Load Efficiency | 93.6 % |
| Hz | 60 Hz |
| Weight | 992.0 LB |
| EAN or UPC | 79091586151002 |

