- AC Motor
- Fire Pump Motor Application
- 75 hp
- 3000 rpm
- Three Phase
| Input Phase | Three Phase |
| HP | 75 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| RPM | 3000 rpm |
| Mounting | Foot Mounted |
| C Dimension | 32.276 in |
| Hz | 50 Hz |
| Full Load Amps | 92 |
| Full Load Efficiency | 93.5 % |
| Phase | Three Phase |
| Voltage Rating | 380-415 |
| Motor Application | Fire Pump |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 364/5TS |
| Weight | 856.0 LB |
| EAN or UPC | 79090187508352 |

