
- AC Motor
- IEEE Severe Duty Motor Application
- 75 hp
- 1800 rpm
- Three Phase
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Voltage Rating | 575 |
Motor Application | Severe Duty |
Hz | 60 Hz |
Enclosure | TEFC |
Frame | 364/5T |
HP | 75 |
Full Load Amps | 67.3 |
Full Load Efficiency | 95.4 % |
RPM | 1800 rpm |
Phase | Three Phase |
Mounting | Foot Mounted |
Input Phase | Three Phase |
Weight | 1021.0 LB |
EAN or UPC | 7891327179349 |
