- AC Motor
- Cooling Tower Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Amps | 193 |
| C Dimension | 34.251 in |
| Input Phase | Three Phase |
| Motor Application | Cooling Tower |
| Mounting | Foot Mounted |
| Frame | 364/5T |
| Full Load Efficiency | 95.4 % |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 200 |
| HP | 75 |
| Weight | 1047.0 LB |
| EAN or UPC | 79090185103306 |

