- AC Motor
- General Purpose Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Frame | 364/5TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 37.44 in |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Mounting | C-Face - Footless |
| Full Load Amps | 84.1 |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| HP | 75 |
| Full Load Efficiency | 95.4 % |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 1256.0 LB |
| EAN or UPC | 79093222126474 |

