- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| C Dimension | 38.074 in |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 75 |
| Enclosure | TEFC |
| Full Load Efficiency | 94.5 % |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Frame | 404/5T |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 87 |
| Motor Application | Explosion Proof |
| Weight | 1265.0 LB |
| EAN or UPC | 7891327153820 |

