
- AC Motor
- IEEE Severe Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
Phase | Three Phase |
C Dimension | 39.73 in |
Full Load Amps | 67.9 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Mounting | Foot Mounted |
Enclosure | TEFC |
Service Factor | 1.25 |
Full Load Efficiency | 94.5 % |
Input Phase | Three Phase |
Voltage Rating | 575 |
RPM | 1200 rpm |
Frame | 404/5T |
HP | 75 |
Motor Application | Severe Duty |
Weight | 1220.0 LB |
EAN or UPC | 7891327246065 |
