- AC Motor
- General Purpose Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| HP | 75 |
| Hz | 60 Hz |
| Full Load Efficiency | 94.5 % |
| Voltage Rating | 575 |
| Full Load Amps | 67.9 |
| Frame | 404/5TC |
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 1478.0 LB |
| EAN or UPC | 79090189780626 |

