- AC Motor
- Pump Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 94.5 % |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| HP | 75 |
| C Dimension | 38.911 in |
| Hz | 60 Hz |
| Frame | 404/5JP |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 84.9 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Weight | 1478.0 LB |
| EAN or UPC | 79094921161582 |

