- AC Motor
- Oil Well Pumping Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| HP | 75 |
| Full Load Efficiency | 89.5 % |
| Mounting | Foot Mounted |
| Motor Application | Oil Well Pumping |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 91.8 |
| C Dimension | 44.95 in |
| RPM | 1200 rpm |
| Frame | 444/5T |
| Service Factor | 1.15 |
| Weight | 1759.0 LB |
| EAN or UPC | 79091587575654 |

