- AC Motor
- Severe Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Phase | Three Phase |
| C Dimension | 39.73 in |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Frame | 404/5T |
| Service Factor | 1.25 |
| HP | 75 |
| Motor Application | Severe Duty |
| Full Load Amps | 89.3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Efficiency Group | Super Premium Efficient |
| Full Load Efficiency | 95.4 % |
| Weight | 1245.0 LB |
| EAN or UPC | 7891327885509 |

