- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 900 rpm
- Three Phase
| Full Load Amps | 92.2 |
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Input Phase | Three Phase |
| Frame | 444/5T |
| Voltage Rating | 230/460 |
| C Dimension | 43.797 in |
| Mounting | Foot Mounted |
| RPM | 900 rpm |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| HP | 75 |
| Phase | Three Phase |
| Weight | 1920.0 LB |
| EAN or UPC | 7892304608166 |

