
- AC Motor
- IEEE Severe Duty Motor Application
- 75 hp
- 900 rpm
- Three Phase
Input Phase | Three Phase |
Motor Application | Severe Duty |
Frame | 444/5T |
Full Load Amps | 93 |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Foot Mounted |
Full Load Efficiency | 93.6 % |
Voltage Rating | 460 |
Enclosure | TEFC |
Service Factor | 1.25 |
HP | 75 |
RPM | 900 rpm |
C Dimension | 44.95 in |
Phase | Three Phase |
Weight | 1649.0 LB |
EAN or UPC | 7891327134133 |
