- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 75 hp
- 900 rpm
| Input Phase | Three Phase |
| Voltage Rating | 460 |
| HP | 75 |
| C Dimension | 45.157 in |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 93 |
| RPM | 900 rpm |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Motor Application | Crusher Duty |
| Frame | 444/5T |
| Mounting | Foot Mounted |
| Weight | 2143.0 LB |
| EAN or UPC | 79093222896490 |

