- AC Motor
- Explosion Proof Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| RPM | 3600 rpm |
| HP | 60 |
| Input Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Frame | 364/5TS |
| C Dimension | 31.575 in |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Full Load Amps | 68.2 |
| Weight | 1025.0 LB |
| EAN or UPC | 7891327154780 |

