- AC Motor
- HVAC Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 93.6 % |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Frame | 326TS |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 60 |
| C Dimension | 26.181 in |
| Motor Application | HVAC |
| Full Load Amps | 71 |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Weight | 627.0 KG |

