- AC Motor
- Pump Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 36.711 in |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| HP | 60 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Voltage Rating | 575 |
| Full Load Amps | 53.6 |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Frame | 364/5JP |
| Weight | 946.0 LB |
| EAN or UPC | 79091586148514 |

