- AC Motor
- General Purpose Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| C Dimension | 32.338 in |
| Frame | 364/5TSC |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Input Phase | Three Phase |
| HP | 60 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Full Load Amps | 67 |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Weight | 992.0 LB |
| EAN or UPC | 79090188830520 |

