- AC Motor
- Pump Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 70.2 |
| Motor Application | Pump Duty |
| Full Load Efficiency | 93.6 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Frame | 324/6JP |
| HP | 60 |
| Weight | 742.0 LB |
| EAN or UPC | 79093222974532 |

