- AC Motor
- Pump Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Frame | 326HP |
| Mounting | P-Base |
| C Dimension | 34.531 in |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Full Load Amps | 68.6 |
| RPM | 3600 rpm |
| Full Load Efficiency | 93.6 % |
| Enclosure | TEFC |
| Phase | Three Phase |
| HP | 60 |
| Weight | 793.0 LB |
| EAN or UPC | 79093224442398 |

