
- AC Motor
- IEEE Severe Duty Motor Application
- 60 hp
- 1800 rpm
- Three Phase
Full Load Efficiency | 95 % |
Phase | Three Phase |
Frame | 364/5T |
HP | 60 |
Voltage Rating | 575 |
Input Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Foot Mounted |
C Dimension | 34.251 in |
RPM | 1800 rpm |
Motor Application | Severe Duty |
Full Load Amps | 54.6 |
Enclosure | TEFC |
Service Factor | 1.25 |
Hz | 60 Hz |
Weight | 1013.0 LB |
EAN or UPC | 7891327136854 |
