- AC Motor
- Cooling Tower Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Motor Application | Cooling Tower |
| Full Load Amps | 157 |
| Voltage Rating | 200 |
| Input Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Hz | 60 Hz |
| HP | 60 |
| Mounting | Foot Mounted |
| Frame | 364/5T |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| C Dimension | 34.251 in |
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 1036.0 LB |
| EAN or UPC | 79090185099210 |

