- AC Motor
- General Purpose Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| HP | 60 |
| Full Load Amps | 54.6 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| C Dimension | 34.251 in |
| Frame | 364/5TC |
| RPM | 1800 rpm |
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| Full Load Efficiency | 95 % |
| Enclosure | TEFC |
| Weight | 1012.0 LB |
| EAN or UPC | 79090183341342 |

