- AC Motor
- General Purpose Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Full Load Efficiency | 95 % |
| C Dimension | 32.338 in |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 68.3 |
| Frame | 364/5TS |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| HP | 60 |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Weight | 963.0 LB |
| EAN or UPC | 7891327392946 |

