- AC Motor
- Cooling Tower Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| RPM | 1800 rpm |
| Motor Application | Cooling Tower |
| Full Load Efficiency | 95 % |
| Mounting | Foot Mounted |
| HP | 60 |
| Input Phase | Three Phase |
| Full Load Amps | 68.3 |
| Enclosure | TEAO |
| Hz | 60 Hz |
| Frame | 364/5T |
| Phase | Three Phase |
| Weight | 1036.0 LB |
| EAN or UPC | 79091581024714 |

