
- AC Motor
- IEEE Severe Duty Motor Application
- 60 hp
- 1200 rpm
- Three Phase
RPM | 1200 rpm |
Mounting | C-Face - Foot Mounted |
Motor Application | Severe Duty |
C Dimension | 39.73 in |
Enclosure | TEFC |
Full Load Amps | 69.5 |
Phase | Three Phase |
Input Phase | Three Phase |
Hz | 60 Hz |
Service Factor | 1.25 |
Voltage Rating | 460 |
HP | 60 |
Full Load Efficiency | 94.5 % |
Frame | 404/5TC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 1156.0 LB |
EAN or UPC | 7899058010269 |
