
- AC Motor
- IEEE Severe Duty Motor Application
- 60 hp
- 1200 rpm
- Three Phase
Full Load Efficiency | 94.5 % |
Enclosure | TEFC |
Hz | 60 Hz |
Input Phase | Three Phase |
RPM | 1200 rpm |
Frame | 404/5T |
Mounting | Foot Mounted |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Motor Application | Severe Duty |
Phase | Three Phase |
Service Factor | 1.25 |
Voltage Rating | 575 |
HP | 60 |
Full Load Amps | 55.6 |
C Dimension | 39.73 in |
Weight | 1184.0 LB |
EAN or UPC | 7891327133686 |
