- AC Motor
- General Purpose Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| HP | 60 |
| Efficiency Group | NEMA Premium® |
| Poles | 6 |
| Enclosure | TEFC |
| Full Load Amps | 69.5 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Voltage | 208-230/460 |
| Frame | 404/5T |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 94.5 % |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 39.73 |
| RPM | 1200 rpm |
| Weight | 1346.0 LB |
| EAN or UPC | 7894171928927 |

