- AC Motor
- Severe Duty Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.25 |
| Efficiency Group | Super Premium Efficient |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| Frame | 404/5T |
| C Dimension | 39.73 in |
| HP | 60 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Full Load Efficiency | 95.4 % |
| Full Load Amps | 72.2 |
| Weight | 1231.0 LB |
| EAN or UPC | 7891327885486 |

