- AC Motor
- Explosion Proof Motor Application
- 60 hp
- 900 rpm
- Three Phase
| Enclosure | TEFC |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 75.9 |
| Full Load Efficiency | 93 % |
| C Dimension | 38.074 in |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| HP | 60 |
| Input Phase | Three Phase |
| RPM | 900 rpm |
| Frame | 404/5T |
| Voltage Rating | 230/460 |
| Weight | 1287.0 LB |
| EAN or UPC | 7892304607299 |

