
- AC Motor
- IEEE Severe Duty Motor Application
- 60 hp
- 900 rpm
- Three Phase
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
HP | 60 |
Phase | Three Phase |
Motor Application | Severe Duty |
Full Load Efficiency | 93 % |
Mounting | Foot Mounted |
Enclosure | TEFC |
RPM | 900 rpm |
C Dimension | 39.73 in |
Service Factor | 1.25 |
Voltage Rating | 460 |
Full Load Amps | 73 |
Frame | 404/5T |
Hz | 60 Hz |
Weight | 1269.0 LB |
EAN or UPC | 7891327474468 |
