- AC Motor
- General Purpose Motor Application
- 75 hp
- 1800/1500 rpm
- Three Phase
| Voltage Rating | 460/380-415/660-690 |
| Motor Application | General Purpose |
| Frame | 250S/M |
| RPM | 1.2 rpm |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| HP | 75 |
| Hz | 60/50 Hz |
| Full Load Efficiency | 95.4 % |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 85.1 |
| Weight | 1237.031 LB |
| EAN or UPC | 7891327437371 |

