- AC Motor
- HVAC Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Enclosure | ODP |
| Full Load Efficiency | 93.6 % |
| RPM | 3600 rpm |
| Full Load Amps | 59.1 |
| Motor Application | HVAC |
| HP | 50 |
| Input Phase | Three Phase |
| C Dimension | 24.685 in |
| Frame | 324TS |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Weight | 541.0 KG |

