- AC Motor
- General Purpose Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Full Load Amps | 56.1 |
| RPM | 3600 rpm |
| Mounting | C-Face - Foot Mounted |
| Efficiency Group | NEMA Premium® |
| C Dimension | 29.616 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Full Load Efficiency | 93 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 324/6TSC |
| HP | 50 |
| Service Factor | 1.25 |
| Weight | 622.0 LB |
| EAN or UPC | 7891327156562 |

