- AC Motor
- Pump Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Frame | 324HP |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 50 |
| Enclosure | TEFC |
| Mounting | P-Base |
| Service Factor | 1.25 |
| C Dimension | 33.037 in |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 55.5 |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Weight | 787.0 LB |

