- AC Motor
- Fire Pump Motor Application
- 50 hp
- 3000 rpm
- Three Phase
| Frame | 324/6TS |
| Full Load Amps | 63 |
| RPM | 3000 rpm |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Voltage Rating | 380-415 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Fire Pump |
| Full Load Efficiency | 92.8 % |
| Hz | 50 Hz |
| HP | 50 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 562.0 LB |
| EAN or UPC | 7899146719401 |

