- 50 HP, 3,000 RPM, 50 Hz, 190/380 Volt, Three Phase, TEFC, Rigid Base, 404TS Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 3000 rpm |
| Mounting | Rigid Base |
| Motor Shaft Length | 4 1/4 in |
| Design | B |
| Motor Shaft Size | 2 1/8 in |
| Voltage Rating | 190, 380 |
| Motor Application | General Purpose |
| Voltage | 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Phase | Three Phase |
| Frame | 404TS |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| HP | 50 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Hz | 50 Hz |
| Mounting Style | F-1 |
| Brake Feature | No |
| Weight | 1174.0 LB |

