- AC Motor
- Cooling Tower Motor Application
- 50/12.5 hp
- 1200/600 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 364/5T |
| Input Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| RPM | 2 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 59.6 |
| Motor Application | Cooling Tower |
| Voltage Rating | 460 |
| Weight | 1051.0 LB |
| EAN or UPC | 7899058008167 |

